Skip Content
PRIMER BULLS EYE 1-2-3 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER BULLS EYE 1-2-3 946ML

ZINSSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMZ02014
  • Mfr. Model # Z02014
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour White
  • Finish Flat
  • Item Primer
  • Size 946mL
  • Base Type Water
  • Coverage 350 - 450 sq. ft.
  • Dry Time 35 min.
  • Application Method Brush, Roll, Spray
  • Cure Time 7 days
  • VOC Content Less than 100 g/L
  • Exposure Conditions Interior/exterior
  • Dry Time Recoat 1 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Acrylic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list