Skip Content
PRIMER BONDZ HIGH ADHESION 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMER BONDZ HIGH ADHESION 3.78L

ZINSSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM262282
  • Mfr. Model # 262282
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour White
  • For Use With Any Top Coat
  • Size 3.78 L
  • Base Type Water
  • Item Primer
  • Dry Time 30 min.
  • Coverage 400 sq. ft.
  • Exposure Conditions Interior/Exterior
  • VOC Content 68 g/L
  • Application Temperature 36 Degrees F - 90 Degrees F
  • Dry Time Recoat 1 hr.
  • Resin Type Acrylic
  • Standards USDA Acceptable
  • Dry Time Tack Free 20 min.
  • Net Weight 3.75 oz.
  • Paint and Primer Finish Flat
  • Paint Color Family Whites
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint and Primer Sub Category Primers
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Surface Material Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list