PRIMER AEROSOL RED 12OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PRIMER AEROSOL RED 12OZ.

TOUGH GUY

Web Price : $11.24 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM251837
  • Mfr. Model # 251837
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 0.985 lbs

Product Details

Multi-purpose aerosol enamel. Utracoverage formulation covers more surface area faster with fewer cans. Multidirectional, comfort tip spray with no messy tip adjustments. Wide spray pattern. Durable enamel can be used to protect metal, concrete, masonry, wood and more. Lasting professional finish.

Technical Specs

  • Item Red
  • Coverage Up to 22 sq. ft.
  • Dry Time 1 hr.
  • Dry Time Recoat 1 to 24 hr.
  • Dry Time Tack Free 12 min.
  • Colour Red
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Resin Type Alkyd Enamel
  • Net Weight 12 oz.
  • Paint Color Family Reds
  • Paint and Primer Finish Flat
  • Paint and Primer Surface Material Masonry, Metal, Wood
  • Paint and Primer Sub Category Spray Primer
  • Spray Primers Item Spray Primer
  • Base Type Solvent
  • Application Temperature 50 to 90 Degrees F

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list