!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRIMARY WIRE 18 GAUGE YLW 35 FT

PRIMARY WIRE 18 GAUGE YLW 35 FT

GROTE

PRIMARY WIRE 18 GAUGE YLW 35 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMARY WIRE 18 GAUGE YLW 35 FT

PRIMARY WIRE 18 GAUGE YLW 35 FT

GROTE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GRO86-9011
  • Mfr. Model # 86-9011
  • UNSPSC # 26121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item General Purpose Thermo Plastic Wire
  • Wire Size 18 ga.
  • Wire Colour Yellow
  • Nominal Outside Dia. 0.091"
  • Number of Conductors 1
  • Insulation Material PVC
  • Jacket Colour Yellow
  • Standards SAE J1128

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list