Skip Content
PRIMARY WIRE 18 GAUGE BLK 35 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMARY WIRE 18 GAUGE BLK 35 FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO86-9002
  • Mfr. Model # 86-9002
  • UNSPSC # 26121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Number of Conductors 1
  • Jacket Colour Black
  • Spool Length 35 ft.
  • Standards SAE J1128
  • Stranded / Solid Stranded
  • Colour Black
  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials, Used for Automotive, Truck and Marine Applications
  • Item General Purpose Thermo Plastic Wire
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Nominal Outside Dia. 0.091"
  • Wire Color Black
  • Wire and Cable Item Thermostat Wire
  • Wire Size - Wire and Cable 18 AWG
  • Insulation Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list