PRIMARY WIRE 14 GAUGE YLW 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMARY WIRE 14 GAUGE YLW 20FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO86-7011
  • Mfr. Model # 86-7011
  • UNSPSC # 26121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Number of Conductors 1
  • Jacket Colour Yellow
  • Spool Length 20 ft.
  • Standards SAE J1128
  • Stranded / Solid Stranded
  • Item General Purpose Thermo Plastic Wire
  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials, Used for Automotive, Truck and Marine Applications
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Colour Yellow
  • Nominal Outside Dia. 0.113"
  • Wire Color Yellow
  • Wire and Cable Item Thermostat Wire
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list