Skip Content
PRIMARY WIRE 14 GAUGE RED 20 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMARY WIRE 14 GAUGE RED 20 FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO86-7000
  • Mfr. Model # 86-7000
  • UNSPSC # 26121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Jacket Colour Red
  • Number of Conductors 1
  • Standards SAE J1128
  • Spool Length 20 ft.
  • Stranded / Solid Stranded
  • Colour Red
  • Item General Purpose Thermo Plastic Wire
  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials, Used for Automotive, Truck and Marine Applications
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Nominal Outside Dia. 0.113"
  • Wire Color Red
  • Wire and Cable Item Thermostat Wire
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list