PRIMARY WIRE 10 GAUGE WHT 12 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMARY WIRE 10 GAUGE WHT 12 FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO86-6007
  • Mfr. Model # 86-6007
  • UNSPSC # 26121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Number of Conductors 1
  • Spool Length 12 ft.
  • Jacket Colour White
  • Standards SAE J1128
  • Stranded / Solid Stranded
  • Colour White
  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials, Used for Automotive, Truck and Marine Applications
  • Item General Purpose Thermo Plastic Wire
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Nominal Outside Dia. 0.145"
  • Wire Color White
  • Insulation Material - Wire and Cable PVC
  • Wire and Cable Item Thermostat Wire
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list