Skip Content
PRIMARY WIRE 10 GAUGE WHT 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMARY WIRE 10 GAUGE WHT 10 FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO86-5007
  • Mfr. Model # 86-5007
  • UNSPSC # 26121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Number of Conductors 1
  • Jacket Colour White
  • Spool Length 10 ft.
  • Standards SAE J1128
  • Stranded / Solid Stranded
  • Colour White
  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials, Used for Automotive, Truck and Marine Applications
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Item General Purpose Thermo Plastic Wire
  • Nominal Outside Dia. 0.178"
  • Wire Color White
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 10 AWG
  • Wire and Cable Item Thermostat Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list