Skip Content
PRIMARY WIRE 10 GAUGE BWN 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRIMARY WIRE 10 GAUGE BWN 10 FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO86-5001
  • Mfr. Model # 86-5001
  • UNSPSC # 26121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Standards SAE J1128
  • Number of Conductors 1
  • Stranded / Solid Stranded
  • Colour Brown
  • Item General Purpose Thermo Plastic Wire
  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials, Used for Automotive, Truck and Marine Applications
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Jacket Colour Brown
  • Spool Length 10 ft.
  • Wire Color Brown
  • Nominal Outside Dia. 0.178"
  • Wire and Cable Item Thermostat Wire
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list