PRIMARY TACK CLOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMARY TACK CLOTH

AXALTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPE4586
  • Mfr. Model # E4586
  • UNSPSC # 23153507
  • CATALOGUE PAGE # 3294
  • Shipping Weight 1.0 lbs

Product Details

Medium tackifer that effectively picks up dirt and dust before basecoat while minimizing the potential for tack transfer. Flexible for accessing hard to reach areas. Green identifying colour.

Technical Specs

  • Item Primary Tack Cloth
  • Colour Green
  • Width 12"
  • Material Polyester
  • Length 18"
  • Thickness 0.38mm
  • Diameter 12 "

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list