Skip Content
PRIMAIR PLUS TYVEK HOOD W/HEADGEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMAIR PLUS TYVEK HOOD W/HEADGEAR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONPA111
  • Mfr. Model # PA111
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2556
  • Shipping Weight 2.25 lbs

Product Details

Loose fit papr unit- headgear with bibbed hood, Tyvek QC

Technical Specs

  • Item Headgear with Bibbed Hood, Spunbond Polypropylene
  • Mask Size Universal
  • Colour White
  • Material Tychem(R) QC
  • For Use With Compact Air (TM) PAPR
  • Standards NIOSH Approved
  • Suspension Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list