PRIMAIR HEADCOVER MED W/HEADGEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRIMAIR HEADCOVER MED W/HEADGEAR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONPA101M
  • Mfr. Model # PA101M
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2556
  • Shipping Weight 2.5 lbs

Product Details

Loose fit papr unit- headgear with loose fitting facepiece, size medium.

Technical Specs

  • For Use With Compact Air (TM) PAPR
  • Colour White
  • Item Head Cover
  • Material Tychem(R) QC
  • Suspension Ratchet
  • Standards NIOSH Approved
  • Mask Size Medium/Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list