Skip Content
PRICING LABELER,2-LINE,8 CHAR,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRICING LABELER,2-LINE,8 CHAR,BLK

GARVEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXC6
  • Mfr. Model # 2UXC6
  • UNSPSC # 44102409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Colour Black
  • Depth 3"
  • For Use With Mfr. No. 90949, 90951
  • Item Pricing Labeler
  • Height 10-1/2"
  • Material Plastic
  • Number of Lines 2
  • Characters Per Line 8
  • Width 4-7/8"
  • Label Height 5/8"
  • Label Width 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list