Skip Content
PRICING LABELER,2-LINE,7 CHAR,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRICING LABELER,2-LINE,7 CHAR,BLK

GARVEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UXC5
  • Mfr. Model # 2UXC5
  • UNSPSC # 44102409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Height 10-1/2"
  • Colour Black
  • Depth 3"
  • For Use With Mfr. No. 90949, 90951
  • Item Pricing Labeler
  • Width 4-7/8"
  • Number of Lines 2
  • Label Width 13/16"
  • Label Height 5/8"
  • Material Plastic
  • Characters Per Line 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list