Skip Content
PRGMABLE TMR 24V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRGMABLE TMR 24V AC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9050JCK60V14
  • Mfr. Model # 9050JCK60V14
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 10
  • Item Time Delay Relay
  • Coil Volts 24VAC/DC
  • Max. Time Setting 999 min.
  • Base Type Octal
  • Contact Form DPDT
  • Min. Time Setting 0.05 sec.
  • Function On Delay
  • Operating Functions 1
  • Standards UL, CSA, CE
  • Pins 8
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list