PRGMABLE TMR 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PRGMABLE TMR 120V AC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9050JCK70V20
  • Mfr. Model # 9050JCK70V20
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Compare

Technical Specs

  • Coil Volts 120VAC
  • Item Multifunction/Multitime Delay
  • Function - Timing Relay On, Off, Interval Delay, Repeat Cycle Equal On/Off Times, Cycle One-shot
  • Number of Pins - Relay 11
  • AC Contact Rating - Relay 10 A @ 120/240 V
  • DC Contact Rating - Relay 10A @ 30V
  • Min. Time Setting - Timer 0.05 sec.
  • Max. Time Setting - Timer 16 hr. 40 min.
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list