PRESTOLOK PLUS MALE RUN T SWVL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESTOLOK PLUS MALE RUN T SWVL

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEW171PLP5-4
  • Mfr. Model # W171PLP5-4
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Male Run Tee
  • Temp. Range 0 Degrees F to 200 Degrees F
  • Hex Size 9/16"
  • Tube Size 5/16"
  • Basic Fitting Shape Tee
  • Fitting Connection Type Push to Connect
  • Basic Fitting Material Metal
  • Specific Fitting Shape Run Tee
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list