PRESTOLOK PLUS ELBOW UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESTOLOK PLUS ELBOW UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEW169PLPNS8-6
  • Mfr. Model # W169PLPNS8-6
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Tube Size 1/2"
  • Item Male Elbow Non Swivel
  • Temp. Range 0 Degrees F to 200 Degrees F
  • Specific Fitting Shape Elbow Union
  • Fitting Connection Type Push to Connect
  • Basic Fitting Shape Elbow
  • Tube Fitting Material Nickel Plated Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list