PRESTOLOK PLUS ELBOW UNION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESTOLOK PLUS ELBOW UNION

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEW169PLPNS5-4
  • Mfr. Model # W169PLPNS5-4
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Tube Size 5/16"
  • Temp. Range 0 Degrees F to 200 Degrees F
  • Item Male Elbow Non Swivel
  • Specific Fitting Shape Elbow Union
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Push to Connect
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list