PRESTOLOK PLUS CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESTOLOK PLUS CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE66PLP2-2
  • Mfr. Model # 66PLP2-2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Female Connector
  • Hex Size 9/16"
  • Temp. Range 0 Degrees F to 200 Degrees F
  • Tube Size 1/8"
  • Specific Fitting Shape Connector
  • Tube Fitting Material Nickel Plated Brass
  • Fitting Connection Type Push to Connect
  • Basic Fitting Material Metal
  • Basic Fitting Shape Connector

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list