PRESTO-AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESTO-AIR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE371PTC4-2
  • Mfr. Model # 371PTC4-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3172
  • Shipping Weight 1.0 lbs

Product Details

D.O.T. approved fitting. Use only with SAE compliant tubing. Maximum pressure of 250 PSI. Temperature range of -40 degree F to 200 degrees F. Meets D.O.T. FMVSS 571.106, SAE J1131 & SAE J2494-3.

Technical Specs

  • Type Male Run Tee
  • Includes N/A
  • For Use With SAE J844 Type A and B Nylon Tubing
  • Item Presto-Air
  • Pressure (PSI) 250
  • Material Composite Body
  • Outside Dia. N/A
  • Length 1.93"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 1/8"
  • Gasket Material Buna N O Ring
  • Hex Size 9/16"
  • Connection PTC Composite
  • Pipe Size 1/4" Tube Size
  • Tube Size 1/4"
  • Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
  • Sub-Category Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list