Skip Content
PRESSURESWITCH,80-100PSI,4PORT,SW,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURESWITCH,80-100PSI,4PORT,SW,2

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EYN9
  • Mfr. Model # 3EYN9
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Standards UL/CSA
  • Series MDR11
  • Manual Switch Action Auto/Off
  • Pressure Switch Application Air Compressor
  • Pressure Switch Port Type (4) Port, 1/4" FNPT
  • Pressure Switch Electrical Contact Form DPST
  • Pressure Switch Unloader No
  • Pressure Switch Factory On/Off Setting 80/100 PSI
  • Pressure Switch Differential 20 - 45 PSI
  • Pressure Switch Range 20 - 105 PSI
  • Pressure Switch Action Standard
  • AC Contact Rating 26A
  • Special Features 4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list