PRESSURESWITCH,80-100PSI,1PORT,UNLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURESWITCH,80-100PSI,1PORT,UNLO

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWE9
  • Mfr. Model # 3FWE9
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Standards UL/CSA/CE
  • Series MDR3
  • Manual Switch Action Auto/Off
  • Pressure Switch Unloader 1/4" Compression
  • Pressure Switch Port Type (1) Port, 3/8" FNPT
  • Pressure Switch Application Air Compressor
  • Pressure Switch Differential 15 - 70 PSI
  • Pressure Switch Factory On/Off Setting 80/100 PSI
  • Pressure Switch Range 45 - 160 PSI
  • Pressure Switch Electrical Contact Form 3PST
  • Pressure Switch Action Standard
  • Special Features 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure
  • AC Contact Rating 30A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list