Skip Content
PRESSURESWITCH,160-200,1PORT,UNLOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURESWITCH,160-200,1PORT,UNLOAD

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWH6
  • Mfr. Model # 3FWH6
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Series MDR3
  • Standards UL/CSA/CE
  • Manual Switch Action Auto/Off
  • Pressure Switch Port Type (1) Port, 3/8" FNPT
  • Pressure Switch Application Air Compressor
  • Pressure Switch Factory On/Off Setting 160/200 PSI
  • Pressure Switch Unloader 1/4" Compression
  • Pressure Switch Differential 30 - 110 PSI
  • Pressure Switch Range 60 - 232 PSI
  • Pressure Switch Action Standard
  • Pressure Switch Electrical Contact Form 3PST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list