Skip Content
PRESSURESWITCH,160-200,1PORT,UNLOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURESWITCH,160-200,1PORT,UNLOAD

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWC8
  • Mfr. Model # 3FWC8
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Series MDR11
  • Manual Switch Action Auto/Off
  • Standards UL/CSA
  • Pressure Switch Factory On/Off Setting 160/200 PSI
  • Pressure Switch Application Air Compressor
  • Pressure Switch Unloader 1/4" Compression
  • Pressure Switch Range 50 - 200 PSI
  • Pressure Switch Differential 40 - 65 PSI
  • Pressure Switch Port Type (1) Port, 1/4" FNPT
  • Pressure Switch Electrical Contact Form DPST
  • Pressure Switch Action Standard
  • Special Features 4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure
  • AC Contact Rating 26A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list