Skip Content
PRESSURESWITCH,140-175,4PORT,UNLOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURESWITCH,140-175,4PORT,UNLOAD

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWN4
  • Mfr. Model # 3FWN4
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Application Air Compressor
  • HP @ 1 Phase - 120V 2
  • Action Standard
  • Includes Overload Protection
  • HP @ 1 Phase - 230V 5
  • Item Pressure Switch
  • Phase Single
  • Port Type 4-Port (1) 3/8" and (3) 1/4" NPT (Female)
  • Contact Form DPST
  • Temp. Range -22 Degrees - 257 Degrees F
  • Actuation Type Diaphragm
  • Differential 30 - 110 PSI
  • Range 60 - 232 PSI
  • NEMA Rating 1
  • Overload Protection 22 to 30A
  • Special Features 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure
  • Standards UL/CSA/CE
  • Series MDR3
  • Manual Switch Action Auto/Off/Reset
  • Burst Pressure 580 PSI
  • Unloader 1/4" Compression
  • IP Rating 54
  • AC Contact Rating 30A
  • Factory On/Off Setting 140/175 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List