Skip Content
PRESSURESWITCH,120-150PSI,4PORT,DPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURESWITCH,120-150PSI,4PORT,DPS

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EYT5
  • Mfr. Model # 3EYT5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Series MDR11
  • Standards UL/CSA
  • Pressure Switch Port Type (4) Port, 1/4" FNPT
  • Pressure Switch Application Air Compressor
  • Pressure Switch Unloader No
  • Pressure Switch Differential 25 - 65 PSI
  • Pressure Switch Factory On/Off Setting 120/150 PSI
  • Pressure Switch Range 25 - 160 PSI
  • Pressure Switch Electrical Contact Form DPST
  • Pressure Switch Action Standard
  • Special Features 4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure
  • AC Contact Rating 26A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list