Skip Content
PRESSURESWITCH,120-150,4PORT,UNLOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURESWITCH,120-150,4PORT,UNLOAD

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AFZ3
  • Mfr. Model # 3AFZ3
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Action Standard
  • Application Air Compressor
  • HP @ 1 Phase - 230V 2
  • HP @ 1 Phase - 120V 1
  • HP @ 3 Phase - 230V 5
  • HP @ 3 Phase - 460V 10
  • Includes Overload Protection
  • Item Pressure Switch
  • Port Type 4-Port (1) 3/8" and (3) 1/4" NPT (Female)
  • Temp. Range -22 Degrees - 257 Degrees F
  • Phase Single/Three
  • Actuation Type Diaphragm
  • Contact Form 3PST
  • Differential 15 - 70 PSI
  • Special Features 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure
  • NEMA Rating 1
  • Range 45 - 160 PSI
  • Overload Protection 10 to 16A
  • Series MDR3
  • Standards UL/CSA/CE
  • Manual Switch Action Auto/Off/Reset
  • IP Rating 54
  • Burst Pressure 580 PSI
  • Unloader 1/4" Compression
  • AC Contact Rating 30A
  • Factory On/Off Setting 120/150 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List