PRESSURERELIEFVALVE,1X11/4IN1,300,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURERELIEFVALVE,1X11/4IN1,300,0

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZD2
  • Mfr. Model # 3AZD2
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Pressure Relief Valve
  • Disc Material Buna
  • Standards ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A, Bronze Body
  • Seat Material Nonmetallic Disc to Metal
  • Spring Material Brass
  • Application For Pressure Protection of Hot Water Heating Boilers
  • BtuH 1,300,000
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Iron
  • Overall Length 3-1/2"
  • Inlet Type FNPT
  • Pressure Range 30 - 75 PSI
  • Overall Height 7-1/4"
  • Outlet Type FNPT
  • Inlet Size 1"
  • Factory Set Pressure 30 PSI
  • Outlet Size 1-1/4"
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list