Skip Content
PRESSUREGAUGE,CONTRACTOR,4 1/2IN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSUREGAUGE,CONTRACTOR,4 1/2IN,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C772
  • Mfr. Model # 18C772
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Range 0 to 1000 psi
  • Connection Size 1/4" NPT
  • Series Y120TNYL
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 10 psi
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Units psi
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 0 - 1,000
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Tempered Glass
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Primary Range Smallest Graduation 10
  • Basic Gauge Wetted Parts Copper
  • Gauge Application Mechanical Contractors
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Black
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Case Material Nylon
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list