Skip Content
PRESSURE WASHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER

MI-T-M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WE20
  • Mfr. Model # 3WE20
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Height 26"
  • Amps AC 16
  • Item Pressure Washer
  • Includes Solid Steel Axles and Tubed Pneumatic Tires
  • HP 4
  • Length 33"
  • Volts/Phase 230/1
  • Hose Dimensions 3/8" x 25 Ft.
  • Width 22-1/2"
  • Plug Type 6-20P
  • Pump Type Crankshaft
  • Piston Material Solid Ceramic
  • Usable Hours per Week 10 to 20
  • Water Input Temp. 125 Degrees F
  • Operating Pressure 2000 PSI
  • Net Weight 112 lb.
  • Power Type Electric
  • Pressure Washer Duty Rating Medium Duty (2,000 - 2,799 PSI)
  • Pressure Washer Flow Rate 2.8 gpm
  • Pressure Washer Style Cart
  • Pressure Washer Water Type Cold
  • Detergent Injection System Yes
  • Pump Drive Direct
  • Pressure Washer HP Range 4 - 5.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list