Skip Content
PRESSURE WASHER UPRIGHT 110V 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER UPRIGHT 110V 15A

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS1712UED
  • Mfr. Model # HDS1712UED
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2899
  • Shipping Weight 177.76 lbs

Product Details

Upright hot water pressure washer, operating pressure (PSI): 1,200, flow rate (GPM): 1.7, voltage: 120V 1 Phase, Amps: 15, burner output max. temperature: 80 degrees celcius, hose length (ft.): 33, triple nozzle, fuel ssafety lock for transport.

Technical Specs

  • Volts/Phase 120 V/1
  • Operating Pressure 1200 PSI
  • Height 33"
  • Amps AC 15 A
  • HP 2.2
  • Includes Hand Spray Gun, Spray Lance, Triple Nozzle
  • Length 24-5/16"
  • Item Pressure Washer
  • Width 24-5/16"
  • Hose Dimensions 33 ft.
  • Plug Type 5-20P
  • Pump Drive Direct
  • Standards UL, CSA
  • Piston Material Ceramic
  • Pump Type Karcher Axial
  • Warranty 1 yr.
  • Usable Hours per Week 20+
  • Power Type Electric
  • Pressure Washer Flow Rate 1.7 gpm
  • Pressure Washer Duty Rating Light Duty (0 - 1,999 PSI)
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Cart
  • Detergent Injection System Yes
  • Burner Fuel Diesel
  • Net Weight 150 lb.
  • Water Output Temp. 175 Degrees F
  • Pressure Washer HP Range 2 - 3.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list