Skip Content
PRESSURE WASHER,STATIONARY,ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE WASHER,STATIONARY,ELECTRIC

MI-T-M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WB74
  • Mfr. Model # 3WB74
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 295.0 lbs

Technical Specs

  • Height 15"
  • Amps AC 24.1
  • HP 6
  • Includes Time-delay Shutdown Switch that Automatically Turns Off Unit when not in Use for Set Time
  • Item Pressure Washer
  • Volts/Phase 230/1
  • Length 29-1/2"
  • Width 20-1/2"
  • Hose Dimensions 3/8" x 50 Ft.
  • Usable Hours per Week 20+
  • Piston Material Solid Ceramic
  • Operating Pressure 2000 PSI
  • Pump Type Crankshaft
  • Water Input Temp. 180 Degrees F
  • Plug Type L6-30P
  • Net Weight 214 lbs.
  • Power Type Electric
  • Pressure Washer Flow Rate 3.9 gpm
  • Pressure Washer Style Stationary
  • Pressure Washer Duty Rating Medium Duty (2,000 - 2,799 PSI)
  • Pressure Washer Water Type Cold
  • Detergent Injection System Yes
  • Pump Drive Belt
  • Pressure Washer HP Range 6 - 7.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list