Skip Content
PRESSURE WASHER PUMP,3700 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER PUMP,3700 PSI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ZNU0
  • Mfr. Model # 5ZNU0
  • UNSPSC # 40151527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.75 lbs

Technical Specs

  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Discharge Port (In.) 3/8 F
  • Features Forged Brass Manifold Provides Corrosion Resistance For Long Term Use. High Grade Manifold Head Bolts For Added Safety Protection and Strength. Precision Diecast Crankcase For Maximum Heat Dissipation.
  • Height (In.) 6.5
  • HP Required @ 2500 PSI 6.9
  • Includes Manual
  • Item Pressure Plunger Pump
  • Inlet Port (In.) 1/2 F
  • Length (In.) 8.8
  • Max. Fluid Temp. (F) 140
  • Max. Inlet Pressure (PSI) 100
  • Width (In.) 9.5
  • Type Direct-Mount
  • Bearings Ball and Needle
  • Discharge Pressure (PSI) 3,700
  • Driver Type Gasoline Engine
  • Crankshaft Hardened Steel
  • Flow Capacity (GPM) 4
  • HP Required @ 1000 PSI 2.8
  • HP Required @ 1500 PSI 4.2
  • HP Required @ 3000 PSI 8.3
  • RPM 3400
  • Plunger Ceramic
  • Seal Cotton Duct, Buna N
  • HP Required @ 500 PSI 1.4
  • HP Required @ 2000 PSI 5.5
  • Pump Head Forged Brass
  • Connecting Rod Aluminum
  • Crankcase Diecast Aluminum
  • Lubrication Oil Bath
  • Shaft Dia. 1"
  • HP Required @ 3500 PSI 9.6
  • Manifold Material Forged Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list