Skip Content
PRESSURE WASHER PUMP,3000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE WASHER PUMP,3000 PSI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ZNT9
  • Mfr. Model # 5ZNT9
  • UNSPSC # 40151527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.25 lbs

Technical Specs

  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Discharge Port (In.) 3/8 F
  • Features Forged Brass Manifold Provides Corrosion Resistance For Long Term Use. High Grade Manifold Head Bolts For Added Safety Protection and Strength. Precision Diecast Crankcase For Maximum Heat Dissipation.
  • HP Required @ 2500 PSI 6.9
  • Height (In.) 6.8
  • Includes Manual
  • Inlet Port (In.) 1/2 F
  • Length (In.) 8.8
  • Item Pressure Plunger Pump
  • Max. Inlet Pressure (PSI) 100
  • Max. Fluid Temp. (F) 140
  • Width (In.) 8.7
  • Type Direct-Mount
  • Bearings Ball and Needle
  • Crankshaft Hardened Steel
  • Driver Type Electric Motor
  • Flow Capacity (GPM) 4
  • Discharge Pressure (PSI) 3,000
  • HP Required @ 1500 PSI 4.2
  • HP Required @ 1000 PSI 2.8
  • HP Required @ 3000 PSI 8.3
  • Plunger Ceramic
  • Seal Cotton Duct, Buna N
  • RPM 1750
  • HP Required @ 500 PSI 1.4
  • HP Required @ 2000 PSI 5.5
  • Pump Head Forged Brass
  • Connecting Rod Aluminum
  • Lubrication Oil Bath
  • Crankcase Diecast Aluminum
  • Manifold Material Forged Brass
  • Shaft Dia. 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list