Skip Content
PRESSURE WASHER PUMP,2200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE WASHER PUMP,2200 PSI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MDB1
  • Mfr. Model # 1MDB1
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Height (In.) 5.8
  • Discharge Port (In.) 3/8 F
  • HP Required @ 2500 PSI -
  • Features -
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Inlet Port (In.) 3/4 F
  • Includes -
  • Length (In.) 12.2
  • Max. Fluid Temp. (F) 140
  • Item Pressure Plunger Pump
  • Max. Inlet Pressure (PSI) 100
  • Type Belt-Drive
  • Crankshaft Hardened Steel
  • Driver Type Electric Motor or Gasoline Engine
  • Discharge Pressure (PSI) 2200
  • Bearings Premium Tapered Roller
  • Width (In.) 9.7
  • HP Required @ 1000 PSI 7.5
  • Flow Capacity (GPM) 11.0
  • HP Required @ 1500 PSI 11.3
  • HP Required @ 3000 PSI -
  • Outlet -
  • RPM 1450
  • Plunger Ceramic
  • HP Required @ 500 PSI 3.8
  • Seal Cotton Duct, Buna N W1 and W2 Packing
  • Pump Head Forged Brass
  • HP Required @ 2000 PSI 15.1
  • Connecting Rod Aluminum
  • Lubrication Splash
  • Crankcase Precision Die Cast
  • HP Required @ 3500 PSI -
  • HP Required @ 5000 PSI -
  • Manifold Material Forged Brass
  • HP Required @ 4000 PSI -
  • Hydraulic Motor GPM -
  • Hydraulic Motor PSI @ 500 Pump PSI -
  • Hydraulic Motor PSI @ 1000 Pump PSI -
  • Hydraulic Motor PSI @ 1500 Pump PSI -
  • Hydraulic Motor PSI @ 2000 Pump PSI -
  • Hydraulic Motor PSI @ 2500 Pump PSI -
  • Hydraulic Motor PSI @ 3000 Pump PSI -
  • Shaft Dia. 24 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list