PRESSURE WASHER PUMP,2.5 GPM,3/4GH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE WASHER PUMP,2.5 GPM,3/4GH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WXW7
  • Mfr. Model # 4WXW7
  • UNSPSC # 40151527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.54 lbs

Technical Specs

  • Discharge Port (In.) 22 mm
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Features -
  • Height (In.) 6
  • HP Required @ 2500 PSI 6.9
  • Inlet Port (In.) 3/4 GH
  • Includes -
  • Max. Fluid Temp. (F) 140
  • Max. Inlet Pressure (PSI) 100
  • Length (In.) 7.1
  • Crankshaft Die-cast Aluminum
  • Width (In.) 5.5
  • Bearings Needle/Ball
  • Item Pressure Plunger Pump
  • Type Direct-Mount
  • Discharge Pressure (PSI) 2,700
  • Flow Capacity (GPM) 2.5
  • HP Required @ 1000 PSI 2.8
  • Driver Type Gasoline Engine
  • HP Required @ 1500 PSI 4.1
  • HP Required @ 3000 PSI -
  • Outlet -
  • Plunger Ceramic
  • RPM 3450
  • Lubrication Splash
  • Seal Lip
  • HP Required @ 2000 PSI 5.6
  • HP Required @ 500 PSI 1.3
  • Pump Head Forged Brass
  • HP Required @ 3500 PSI -
  • Crankcase Precision Die Cast
  • HP Required @ 5000 PSI -
  • Connecting Rod -
  • HP Required @ 4000 PSI -
  • Manifold Material Forged Brass
  • Hydraulic Motor PSI @ 500 Pump PSI -
  • Hydraulic Motor PSI @ 1500 Pump PSI -
  • Hydraulic Motor PSI @ 1000 Pump PSI -
  • Hydraulic Motor PSI @ 3000 Pump PSI -
  • Hydraulic Motor PSI @ 2500 Pump PSI -
  • Hydraulic Motor PSI @ 2000 Pump PSI -
  • Shaft Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list