PRESSURE WASHER PUMP,2.5 GPM,1/2F X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE WASHER PUMP,2.5 GPM,1/2F X

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WXV9
  • Mfr. Model # 4WXV9
  • UNSPSC # 40151527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.44 lbs

Technical Specs

  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Features -
  • Discharge Port (In.) 3/8 F
  • Height (In.) 4.9
  • Includes -
  • Inlet Port (In.) 1/2 F
  • HP Required @ 2500 PSI 4.3
  • Length (In.) 7.2
  • Item Pressure Plunger Pump
  • Max. Inlet Pressure (PSI) 50
  • Max. Fluid Temp. (F) 140
  • Bearings Needle/Ball
  • Width (In.) 7.5
  • Type Direct-Mount
  • Crankshaft Hardened Steel
  • Discharge Pressure (PSI) 2,700
  • Flow Capacity (GPM) 2.5
  • Driver Type Gasoline Engine
  • HP Required @ 1000 PSI 1.7
  • HP Required @ 1500 PSI 2.6
  • HP Required @ 3000 PSI -
  • RPM 3450
  • Plunger Ceramic
  • Outlet -
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • HP Required @ 500 PSI 0.9
  • Lubrication Splash
  • Pump Head Forged Brass
  • HP Required @ 2000 PSI 3.4
  • Connecting Rod Aluminum
  • Crankcase Precision Die Cast
  • HP Required @ 5000 PSI -
  • HP Required @ 3500 PSI -
  • Hydraulic Motor PSI @ 500 Pump PSI -
  • HP Required @ 4000 PSI -
  • Manifold Material Forged Brass
  • Hydraulic Motor PSI @ 1500 Pump PSI -
  • Hydraulic Motor PSI @ 1000 Pump PSI -
  • Hydraulic Motor PSI @ 2500 Pump PSI -
  • Hydraulic Motor PSI @ 2000 Pump PSI -
  • Hydraulic Motor PSI @ 3000 Pump PSI -
  • Shaft Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list