PRESSURE WASHER PUMP,4000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PRESSURE WASHER PUMP,4000 PSI

DAYTON

Web Price : $758.02 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MCY8
  • Mfr. Model # 1MCY8
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.48 lbs

Technical Specs

  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Discharge Port (In.) 3/8 F
  • Height (In.) 5.9
  • Inlet Port (In.) 1/2 F
  • HP Required @ 2500 PSI 10.2
  • Item Pressure Plunger Pump
  • Length (In.) 9.7
  • Max. Fluid Temp. (F) 140
  • Type Direct-Mount
  • Max. Inlet Pressure (PSI) 100
  • Bearings Premium Tapered Roller
  • Crankshaft Hardened Steel
  • Discharge Pressure (PSI) 4,000
  • Width (In.) 9.1
  • Driver Type Gasoline Engine
  • HP Required @ 1000 PSI 4.1
  • HP Required @ 1500 PSI 6.1
  • Flow Capacity (GPM) 4
  • HP Required @ 3000 PSI 12.3
  • Plunger Ceramic
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • RPM 3400
  • Lubrication Splash
  • HP Required @ 500 PSI 2.1
  • Pump Head Forged Brass
  • HP Required @ 2000 PSI 8.2
  • Connecting Rod Bronze
  • Crankcase Precision Die Cast
  • HP Required @ 3500 PSI 14.3
  • Manifold Material Forged Brass
  • HP Required @ 4000 PSI 16.4
  • Shaft Dia. 1"
  • Includes -
  • HP Required @ 5000 PSI -
  • Hydraulic Motor PSI @ 1000 Pump PSI -
  • Hydraulic Motor PSI @ 500 Pump PSI -
  • Hydraulic Motor PSI @ 2000 Pump PSI -
  • Hydraulic Motor PSI @ 2500 Pump PSI -
  • Hydraulic Motor PSI @ 1500 Pump PSI -
  • Hydraulic Motor PSI @ 3000 Pump PSI -

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list