PRESSURE WASHER PUMP,3 GPM,1/2 F X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PRESSURE WASHER PUMP,3 GPM,1/2 F X

DAYTON

Web Price : $578.38 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WXW4
  • Mfr. Model # 4WXW4
  • UNSPSC # 40151527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs

Technical Specs

  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Discharge Port (In.) 3/8 F
  • Height (In.) 5.5
  • HP Required @ 2500 PSI 5.1
  • Inlet Port (In.) 1/2 F
  • Item Pressure Plunger Pump
  • Length (In.) 7.7
  • Type Direct-Mount
  • Max. Fluid Temp. (F) 140
  • Max. Inlet Pressure (PSI) 50
  • Bearings Needle/Ball
  • Width (In.) 7.2
  • Crankshaft Hardened Steel
  • Driver Type Electric Motor
  • Discharge Pressure (PSI) 2,500
  • HP Required @ 1500 PSI 3.1
  • Flow Capacity (GPM) 3
  • HP Required @ 1000 PSI 2.1
  • Plunger Ceramic
  • Outlet
  • RPM 1750
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • HP Required @ 2000 PSI 4.1
  • HP Required @ 500 PSI 1.0
  • Lubrication Splash
  • Pump Head Forged Brass
  • Connecting Rod Aluminum
  • Crankcase Precision Die Cast
  • Manifold Material Forged Brass
  • Shaft Dia. 5/8"
  • Includes -

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list