PRESSURE WASHER PUMP,3 GPM,1/2 F X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE WASHER PUMP,3 GPM,1/2 F X

DAYTON

Web Price : $702.44 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WXW1
  • Mfr. Model # 4WXW1
  • UNSPSC # 40151527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.38 lbs

Technical Specs

  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Discharge Port (In.) 3/8 F
  • Height (In.) 4.9
  • HP Required @ 2500 PSI 5.1
  • Inlet Port (In.) 1/2 F
  • Max. Fluid Temp. (F) 140
  • Item Pressure Plunger Pump
  • Length (In.) 7.2
  • Max. Inlet Pressure (PSI) 50
  • Type Direct-Mount
  • Crankshaft Hardened Steel
  • Bearings Needle/Ball
  • Width (In.) 7.5
  • Discharge Pressure (PSI) 2,500
  • Driver Type Gasoline Engine
  • Flow Capacity (GPM) 3
  • HP Required @ 1000 PSI 2.1
  • HP Required @ 1500 PSI 3.1
  • Outlet
  • Plunger Ceramic
  • RPM 3450
  • HP Required @ 2000 PSI 4.1
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • HP Required @ 500 PSI 1.0
  • Lubrication Splash
  • Connecting Rod Aluminum
  • Pump Head Forged Brass
  • Crankcase Precision Die Cast
  • Manifold Material Forged Brass
  • Shaft Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list