PRESSURE WASHER NG HOT 3000 PSI 5.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER NG HOT 3000 PSI 5.0

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDSNG5030EBST
  • Mfr. Model # HDSNG5030EBST
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 760.0 lbs

Product Details

Stationary hot water pressure washers for heavy-duty cleaning. Feature water cooled 9.6 hp, 3,000 PSI electric motor. It has a GPM of 5.0 and 220 volts. Certified to CSA safety standards. Maximum burner output temperature is 140 degrees Celsius.

Technical Specs

  • Power Type Electric
  • Pressure Washer Style Stationary
  • Pressure Washer Duty Rating Heavy Duty (2,800 - 3,299 PSI)
  • Pressure Washer Flow Rate 5.0 gpm
  • Pressure Washer Water Type Hot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list