Skip Content
PRESSURE WASHER NG 3200PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER NG 3200PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS6332EHSTNG
  • Mfr. Model # HDS6332EHSTNG
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2900
  • Shipping Weight 1825.0 lbs

Technical Specs

  • Flow Rate 6.3 GPM
  • HP 15
  • Height 61"
  • Length 64"
  • Includes Press Trigger Gun, Power Nozzle, "Stay-in-Place" Ignition Pilot Light, Swing-Out Burner Ring
  • Item Pressure Washer
  • Width 35"
  • Hose Dimensions 1/2" x 50 ft.
  • Burner Fuel Natural Gas, Liquid Propane
  • Pump Drive Belt
  • Starter Type Push Button
  • Standards ETL Certified to UL and CSA Standards
  • Piston Material Ceramic
  • Pump Type Triplex
  • Usable Hours per Week 70
  • Net Weight 1,825 lbs.
  • Water Type Fresh
  • Operating Pressure 3,200 PSI
  • Water Output Temp. 125 Degrees F - 140 Degrees F
  • Detergent Injection Inlet
  • Pressure Washer Flow Rate 6.3 gpm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List