Skip Content
PRESSURE WASHER NG 3200PSI 208V3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER NG 3200PSI 208V3PH

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS8032EHSTNG
  • Mfr. Model # HDS8032EHSTNG
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2900
  • Shipping Weight 1840.0 lbs

Technical Specs

  • Includes Press Trigger Gun, Power Nozzle, "Stay-in-Place" Ignition Pilot Light, Swing-Out Burner Ring
  • Height 61"
  • HP 20
  • Item Pressure Washer
  • Length 64"
  • Burner Fuel Natural Gas, Liquid Propane
  • Width 35"
  • Hose Dimensions 1/2" x 50 ft.
  • Pump Drive Belt
  • Pump Type Triplex
  • Starter Type Push Button
  • Standards ETL Certified to UL and CSA Standards
  • Net Weight 1,840 lbs.
  • Usable Hours per Week 70
  • Piston Material Ceramic
  • Operating Pressure 3,200 PSI
  • Water Output Temp. 125 Degrees F - 140 Degrees F
  • Pressure Washer Flow Rate 8.0 gpm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List