Skip Content
PRESSURE WASHER NG 3000PSI 575V3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER NG 3000PSI 575V3PH

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS9530EFSTNG
  • Mfr. Model # HDS9530EFSTNG
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2900
  • Shipping Weight 1910.0 lbs

Technical Specs

  • Height 61"
  • Item Pressure Washer
  • Width 35"
  • HP 20
  • Length 64"
  • Hose Dimensions 1/2" x 50 ft.
  • Burner Fuel Natural Gas, Liquid Propane
  • Pump Drive Belt
  • Includes Press Trigger Gun, Power Nozzle, "Stay-in-Place" Ignition Pilot Light, Swing-Out Burner Ring
  • Pump Type Triplex
  • Starter Type Push Button
  • Standards ETL Certified to UL and CSA Standards
  • Usable Hours per Week 70
  • Piston Material Ceramic
  • Net Weight 1,910 lbs.
  • Operating Pressure 3,000 PSI
  • Water Output Temp. 125 Degrees F - 140 Degrees F
  • Pressure Washer Flow Rate 9.5 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list