Skip Content
PRESSURE WASHER NAT GAS 3000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER NAT GAS 3000PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS3930EASTNG
  • Mfr. Model # HDS3930EASTNG
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2900
  • Shipping Weight 856.0 lbs

Technical Specs

  • Height 48"
  • HP 8-1/5
  • Includes Press Trigger Gun, Power Nozzle, "Stay-in-Place" Ignition Pilot Light, Swing-Out Burner Ring
  • Item Pressure Washer
  • Length 49"
  • Width 24"
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Natural Gas
  • Piston Material Ceramic
  • Pump Drive Belt
  • Pump Type Triplex
  • Starter Type Push Button
  • Standards ETL Certified to UL and CSA Standards
  • Usable Hours per Week 70
  • Operating Pressure 3,000 PSI
  • Net Weight 856 lbs.
  • Water Output Temp. 125 Degrees F - 140 Degrees F
  • Warranty 7 yr. Pump
  • Pressure Washer Flow Rate 3.9 gpm
  • Power Type Gas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list