PRESSURE WASHER HOT 450-2300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER HOT 450-2300PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS35234MEG
  • Mfr. Model # HDS35234MEG
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2899
  • Shipping Weight 454.81 lbs

Product Details

Karcher full-size hot water pressure washer with a max.burner output temperature of 140 degrees C/285 degrees F. 2.0 to 3.5 GPM, 8.1 hp, 30 Amps, 208 volts, 450 to 2,300 PSI and a 50 foot hose length.

Technical Specs

  • Volts/Phase 230 V/1
  • Operating Pressure 450 PSI - 2300 PSI
  • Height 33"
  • Amps AC 30 A
  • HP 8.1
  • Length 51"
  • Includes Machine Shutdown At Gun, Variable Flow, PIS, Temperature and Detergent, Steam Capability, Low Fuel Shut-Off, Low Water Protection
  • Item Pressure Washer
  • Width 27"
  • Pump Drive Direct
  • Plug Type 6-30P
  • Hose Dimensions 50 ft.
  • Pump Type Karcher Axial
  • Piston Material Ceramic
  • Standards UL, CSA
  • Usable Hours per Week 20+
  • Net Weight 368 lb.
  • Warranty 1 yr.
  • Pressure Washer Style Cart
  • Power Type Electric
  • Pressure Washer Flow Rate 3.5 gpm
  • Pressure Washer Water Type Hot
  • Pressure Washer Duty Rating Medium Duty (2,000 - 2,799 PSI)
  • Detergent Injection System Yes
  • Burner Fuel Diesel
  • Water Output Temp. 180 Degrees F
  • Pressure Washer HP Range 8 - 9.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list