Skip Content
PRESSURE WASHER GAS HOT 3500 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER GAS HOT 3500 PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS3535PECAGE
  • Mfr. Model # HDS3535PECAGE
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2900
  • Shipping Weight 600.0 lbs

Product Details

Gas hot pressure washer, 3,500 PSI, 13 hp and 3.5 GPM. Powered by a Honda GX Engine with a full size frame style, direct pump drive and has an electric starter. Includes a 50 foot hose in length.

Technical Specs

  • Pump Drive Direct
  • Engine Brand Honda
  • Operating Pressure 3500 PSI
  • Height 44"
  • Includes 50 ft. High Pressure Hose, (4) Quick Connect Nozzles, Safety Relief Valve, Insulated High Pressure Trigger Gun and Insulated Dual Variable Pressure Wand
  • HP 13
  • Item Pressure Washer
  • Length 46"
  • Width 28"
  • Burner Fuel Diesel
  • Hose Dimensions 50 ft. L
  • Pump Type Triplunger
  • Starter Type Electric
  • Piston Material Ceramic
  • Usable Hours per Week 20+
  • Net Weight 595 lb.
  • Standards ETL
  • Warranty 7 yr. Pump
  • Water Output Temp. 130 Degrees F
  • Power Type Gas
  • Pressure Washer Water Type Hot
  • Pressure Washer Duty Rating Industrial Duty (3,300 PSI and Greater)
  • Pressure Washer Style Cart
  • Pressure Washer Flow Rate 3.5 gpm
  • Detergent Injection System No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List