Discontinued with Replacement
PRESSURE WASHER GAS HOT 2500 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER GAS HOT 2500 PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS2825PCAGE
  • Mfr. Model # HDS2825PCAGE
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2900
  • Shipping Weight 404.0 lbs
Suggested Replacement Product
PRESSURE WASHER GAS HOT 3500 PSI

Your Price: NA

Product Details

Gas hot pressure washer, 2,500 PSI, 7 hp and 2.8 GPM. Powered by a Subaru/Robin Engine with a compact frame style, direct pump drive and has a recoil starter. Includes a 50 foot hose in length.

Technical Specs

  • Pump Drive Direct
  • Engine Brand Subaru EX21
  • Operating Pressure 2400 PSI
  • HP 7
  • Item Pressure Washer
  • Height 42"
  • Length 39"
  • Width 28"
  • Burner Fuel Diesel
  • Starter Type Recoil
  • Standards ETL
  • Hose Dimensions 50 ft. L
  • Power Type Gas
  • Pressure Washer Water Type Hot
  • Pressure Washer Flow Rate 2.7 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list